8" Centerset Deck Mount Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1238PKXBS

  • Zoro # G3108825


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1238PKXBS
Zoro #
G3108825
UPC #
663370379352
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5
Height
2
Item Height (Inch)
2
Item Width (Inch)
8.5
Item Length (Inch)
12.25
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-7/8" Spout Clearance, 9-1/16" Spout Reach, Includes Side Sprayer, Dual cross handles for easy rotation, Corrosion-Resistant Finish
Material
Brass
Weight
5.31
Handle Style
Cross
Pullout Spray
false
Drain Included
No
Faucet Centers
8
Hot Cartridge Item#
KSRPL2000HC
Spout Flow Rate (GPM)
1.8
Faucet Holes
2,4
Sidespray
true
Kitchen Sprayer#
KBSPR8
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KBH1608PKXC
Item Weight (lbs)
5.31
Pulldown Spray
false
Hose Included
true
Installation Type
Deck Mount
Collection
Duchess
Theme
Traditional
Handles Included
true
Hot Handle Item#
KBH1608PKXH

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.