Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB2758KL

  • Zoro # G3935566


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2758KL
Zoro #
G3935566
UPC #
663370033292
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10
Item Width (Inch)
7
Item Height (Inch)
10.38

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Kitchen Sprayer#
KBS758SP
Faucet Holes
4
Sidespray
true
Pullout Spray
false
Collection
Naples
Drain Included
No
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Item Weight (lbs)
10.13
Pulldown Spray
false
Spray Diverter Item#
KBRP112D
Hot Handle Item#
KBH2608KLH
Cold Handle Item#
KBH2608KLC
Hose Included
true
Installation Type
Deck Mount
Theme
Traditional
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.