Zoro Homepage

8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB3578BLLS

  • Zoro # G3938847


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3578BLLS
Zoro #
G3938847
UPC #
663370062094
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
7.5
Item Height (Inch)
2.25
Item Length (Inch)
10

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Share H&C Handle Item#
KBH3408BL
Spout Flow Rate (GPM)
1.8
Hose Included
false
Handle Style
Lever
Item Weight (lbs)
4.52
Faucet Centers
8
Sidespray
false
Shared H&C Cartridge Item#
KBRP521C
Collection
Restoration
Pullout Spray
false
Installation Type
Deck Mount
Pulldown Spray
false
Drain Included
No
Theme
Traditional
Faucet Holes
1,3
Handles Included
true

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and brushed nickel finish that will last for years to come. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.