Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB3748BL

  • Zoro # G3921234


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3748BL
Zoro #
G3921234
UPC #
663370056192
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10.38
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Length (Inch)
12.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Hose Included
false
Drain Included
No
Faucet Centers
8
Sidespray
false
Faucet Holes
3
Theme
Traditional
Pulldown Spray
false
Handle Style
Lever
Share H&C Handle Item#
KSH3968BL
Handles Included
true
Spray Diverter Item#
KSRP1271D
Installation Type
Deck Mount
Item Weight (lbs)
6.98
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.