Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB2751KL

  • Zoro # G3942058


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2751KL
Zoro #
G3942058
UPC #
663370033285
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
7
Item Height (Inch)
10.38
Max Deck Thickness
1.25
Item Length (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Spray Diverter Item#
KBRP112D
Sidespray
true
Kitchen Sprayer#
KBS750SP
Cold Handle Item#
KBH2601KLC
Theme
Traditional
Drain Included
No
Handle Style
Lever
Collection
Knight
Installation Type
Deck Mount
Faucet Centers
8
Handles Included
true
Faucet Holes
4
Hose Included
true
Hot Handle Item#
KBH2601KLH
Item Weight (lbs)
10.13
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.