Zoro Homepage

8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB3571BLSP

  • Zoro # G3940563


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3571BLSP
Zoro #
G3940563
UPC #
663370054044
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
7.5
Item Length (Inch)
10
Max Deck Thickness
1.25

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any kitchen, the Kingston Brass 8" Centerset Kitchen Faucet is prized for its easy-to-use single handle. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.