Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB3741BL

  • Zoro # G3918687


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3741BL
Zoro #
G3918687
UPC #
663370056161
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
12.25
Max Deck Thickness
1.25
Item Width (Inch)
10.38
Item Height (Inch)
2.38

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Hose Included
false
Share H&C Handle Item#
KSH3961BL
Pulldown Spray
false
Handle Style
Lever
Spray Diverter Item#
KSRP1271D
Faucet Centers
8
Faucet Holes
3
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
6.98
Handles Included
true
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Drain Included
No
Sidespray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.