Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB5720SP

  • Zoro # G3923675


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5720SP
Zoro #
G3923675
UPC #
663370141263
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
2.38
Item Width (Inch)
5.75
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass;Zinc Alloy
Valve Type
Stainless Steel Ball Type Cartridge
Theme
Traditional
Pullout Spray
false
Hose Included
true
Faucet Holes
2,4
Handles Included
true
Share H&C Handle Item#
KBH5710
Spout Flow Rate (GPM)
1.8
Drain Included
No
Spray Diverter Item#
KBRP562D
Pulldown Spray
false
Kitchen Sprayer#
KBS791SP
Handle Style
Lever
Installation Type
Deck Mount
Item Weight (lbs)
3.88
Faucet Centers
8
Sidespray
true
Shared H&C Cartridge Item#
KBRP521C

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.