Zoro Homepage

8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB721PXLS

  • Zoro # G3929162


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB721PXLS
Zoro #
G3929162
UPC #
663370019333
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10.75
Item Height (Inch)
2.25
Item Width (Inch)
10

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.