Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB721PXSP

  • Zoro # G3936537


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB721PXSP
Zoro #
G3936537
UPC #
663370058455
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
10
Item Length (Inch)
10.75
Item Height (Inch)
2.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Handles Included
true
Handle Style
Cross
Hot Handle Item#
KBH721PXH
Drain Included
No
Cold Handle Item#
KBH721PXC
Faucet Centers
8
Shared H&C Cartridge Item#
KBRP101C
Spray Diverter Item#
KBRP112D
Kitchen Sprayer#
KBS791SP
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Sidespray
true
Item Weight (lbs)
4.99
Hose Included
true
Faucet Holes
4
Installation Type
Deck Mount
Theme
Traditional
Pulldown Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.