Zoro Homepage

8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB3115BLBS

  • Zoro # G3929835


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3115BLBS
Zoro #
G3929835
UPC #
663370035371
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9
Item Width (Inch)
9.81
Item Length (Inch)
10.19
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Hose Included
true
Hot Handle Item#
KBH3605BLH
Handle Style
Lever
Faucet Centers
8
Item Weight (lbs)
5.87
Kitchen Sprayer#
KBSPR5
Drain Included
No
Handles Included
true
Theme
Traditional
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Spray Diverter Item#
KSRP1271D
Cold Handle Item#
KBH3605BLC
Pulldown Spray
false
Faucet Holes
3
Sidespray
true
Spout Flow Rate (GPM)
1.8

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.