Zoro Homepage

8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB3755ALBS

  • Zoro # G3923508


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3755ALBS
Zoro #
G3923508
UPC #
663370020216
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
10.38
Max Deck Thickness
1.25
Item Length (Inch)
12.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Item Weight (lbs)
7.33
Drain Included
No
Faucet Holes
4
Hose Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Handles Included
true
Pullout Spray
false
Pulldown Spray
false
Spray Diverter Item#
KSRP1271D
Kitchen Sprayer#
KBSPR5
Theme
Traditional
Installation Type
Deck Mount
Sidespray
true
Share H&C Handle Item#
KBH1605AL
Collection
Restoration

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.