Zoro Homepage

8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB715BL

  • Zoro # G3935356


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB715BL
Zoro #
G3935356
UPC #
663370056208
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
10
Item Height (Inch)
2.25
Item Length (Inch)
10.88

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Faucet Holes
4
Sidespray
true
Theme
Traditional
Hose Included
true
Handle Style
Lever
Handles Included
true
Pulldown Spray
false
Cold Handle Item#
KBH3605BLC
Drain Included
No
Item Weight (lbs)
4.06
Spray Diverter Item#
KBRP112D
Kitchen Sprayer#
KBS755SP
Hot Handle Item#
KBH3605BLH
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Deck Mount
Faucet Centers
8

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.