Zoro Homepage

8" Centerset Kitchen Faucet, Polished Brass

  • Mfr # KB3572BLLS

  • Zoro # G3916912


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3572BLLS
Zoro #
G3916912
UPC #
663370062070
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
7.5
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
2.25

Details

Finish
Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Share H&C Handle Item#
KBH3402BL
Spout Flow Rate (GPM)
1.8
Collection
Restoration
Drain Included
No
Item Weight (lbs)
4.52
Installation Type
Deck Mount
Pulldown Spray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Handles Included
true
Hose Included
false
Theme
Traditional
Pullout Spray
false
Sidespray
false
Faucet Centers
8
Faucet Holes
1,3

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished brass finish that will last for years to come. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.