Zoro Homepage

8" Centerset Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KB1571GLBS

  • Zoro # G3916815


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1571GLBS
Zoro #
G3916815
UPC #
663370085659
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
9.25
Max Deck Thickness
1.25
Item Width (Inch)
9.13

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Item Weight (lbs)
3.68
Hose Included
true
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Sidespray
true
Kitchen Sprayer#
KBSPR1
Collection
Georgian
Share H&C Handle Item#
KBH3401GL
Faucet Holes
2,4
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Handles Included
true
Theme
Traditional
Faucet Centers
8
Spray Diverter Item#
KBRP3571D
Drain Included
No

Description

The whimsical design of this faucet is intended to catch eyes. Easily adaptable to any kitchen, the Georgian 8-Inch Centerset Kitchen Faucet with Brass Sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.