Zoro Homepage

8" Centerset Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KB3571GLBS

  • Zoro # G3913577


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3571GLBS
Zoro #
G3913577
UPC #
663370085819
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
2.25
Item Width (Inch)
7.5
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Spray Diverter Item#
KBRP3571D
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Share H&C Handle Item#
KBH3401GL
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP521C
Collection
Georgian
Handle Style
Lever
Handles Included
true
Item Weight (lbs)
3.75
Theme
Traditional
Kitchen Sprayer#
KBSPR1
Faucet Centers
8
Sidespray
true
Hose Included
true
Drain Included
No
Faucet Holes
2,4

Description

The whimsical design of this faucet is intended to catch eyes. Easily adaptable to any kitchen, the Georgian 8-Inch Centerset Kitchen Faucet with Brass Sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.