Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Centerset Kitchen Faucet W/ Sprayer, Chrome

  • Mfr # KB791YLSP

  • Zoro # G3924725


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB791YLSP
Zoro #
G3924725
UPC #
663370555459
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Length (Inch)
10.75
Item Width (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Cold Handle Item#
KBH621YLC
Spray Diverter Item#
KBRP112D
Drain Included
No
Faucet Holes
4
Kitchen Sprayer#
KBS791SP
Hot Handle Item#
KBH621YLH
Collection
Yosemite
Theme
Traditional
Sidespray
true
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.05
Hose Included
true
Installation Type
Deck Mount
Handles Included
true
Pulldown Spray
false
Handle Style
Lever

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.