8" Centerset Kitchen Faucet W/ Sprayer, Oil Rubbed Bronze

  • Mfr # KB795YLSP

  • Zoro # G3919125


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB795YLSP
Zoro #
G3919125
UPC #
663370555466
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
10
Item Length (Inch)
10.75

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Pulldown Spray
false
Installation Type
Deck Mount
Item Weight (lbs)
4.05
Kitchen Sprayer#
KBS795SP
Drain Included
No
Pullout Spray
false
Sidespray
true
Hot Handle Item#
KBH625YLH
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Hose Included
true
Faucet Centers
8
Handles Included
true
Collection
Yosemite
Theme
Traditional
Cold Handle Item#
KBH625YLC
Shared H&C Cartridge Item#
KBRP101C
Spray Diverter Item#
KBRP112D
Faucet Holes
4

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.