Zoro Homepage

8" Centerset Kitchen Faucet with Sprayer, Matte Black

  • Mfr # FB7790PXSP

  • Zoro # G504245164


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass and ABS construction, 1/4 turn washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Matching side sprayer included, 8" spout reach, 11-15/16" spout height, 8" spout clearance, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB7790PXSP
Zoro #
G504245164
UPC #
663370201424
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.94
Width
8

Details

Finish
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass and ABS construction, 1/4 turn washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Matching side sprayer included, 8" spout reach, 11-15/16" spout height, 8" spout clearance, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Material
Brass;ABS
Valve Type
Washerless Cartridge
Weight
3.7

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The premium finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.