Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Centerset Kitchen Faucet with White Sprayer, Brushed Nickel

  • Mfr # KB728RXL

  • Zoro # G604245057


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Width
8.63
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB728RXL
Zoro #
G604245057
UPC #
196507011226
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.63
Height
10.81

Details

Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass;Zinc Alloy
Features
Solid brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 10-13/16" spout height, 5-13/16" spout clearance, 8-5/8" spout reach, Includes side sprayer, Lever handles meet ADA guidelines, Corrosion-resistant finish, Spout swivel
Weight
5.32

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the brushed nickel finish of this particular faucet to provide a long lasting and warm touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.