Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Centerset Kitchen Faucet W/out Sprayer, Brushed Nickel

  • Mfr # KB1578GLLS

  • Zoro # G3942496


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1578GLLS
Zoro #
G3942496
UPC #
663370085574
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
9.13
Item Length (Inch)
10
Item Height (Inch)
9.25

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Drain Included
No
Installation Type
Deck Mount
Share H&C Handle Item#
KBH3408GL
Handles Included
true
Faucet Centers
8
Shared H&C Cartridge Item#
KBRP521C
Sidespray
false
Faucet Holes
1,3
Pullout Spray
false
Handle Style
Lever
Pulldown Spray
false
Hose Included
false
Theme
Traditional
Collection
Georgian
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
3.68

Description

The whimsical design of this faucet is intended to catch eyes. Easily adaptable to any kitchen, the Georgian 8-inch Centerset Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and brushed nickel finish that will last for years to come. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.