Zoro Homepage

8" Centerset Kitchen Faucet W/out Sprayer, Chrome

  • Mfr # KB1571GLLS

  • Zoro # G3931576


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1571GLLS
Zoro #
G3931576
UPC #
663370085543
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
9.13
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
9.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Item Weight (lbs)
3.68
Faucet Holes
1,3
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Hose Included
false
Drain Included
No
Shared H&C Cartridge Item#
KBRP521C
Handles Included
true
Collection
Georgian
Installation Type
Deck Mount
Share H&C Handle Item#
KBH3401GL
Sidespray
false
Theme
Traditional

Description

The whimsical design of this faucet is intended to catch eyes. Easily adaptable to any kitchen, the Georgian 8-Inch Centerset Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.