Zoro Homepage

8" Clawfoot Bath Soap And Sponge Holder, Brushed Nickel

  • Mfr # CC2168

  • Zoro # G3910804


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Collection
Vintage
Finish
Brushed Nickel
Material
Brass
Item Weight (lbs)
1.55
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2168
Zoro #
G3910804
UPC #
663370001017
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.38
Item Length (Inch)
9.25
Item Height (Inch)
4.44

Details

Item
8" Clawfoot Bath Soap And Sponge Holder, Brushed Nickel
Collection
Vintage
Finish
Brushed Nickel
Material
Brass
Item Weight (lbs)
1.55
UPC/CUPC Certified
false
ADA Compliant
true
Theme
Traditional
CEC Certified
false
Warranty
1
Prop 65 Label
true
Low Lead Compliant
false
Installation Type
Hanging
Escutcheon Included
false
DOE Certified
false

Description

Add the finishing touches to your bathroom ensemble with this soap basket by conveniently handing it directly off your bathrub rim. Gleaming with a sumptuous luster, the basket shines with a brushed nickel tarnish-resistant finish for long-lasting reliance. With a sturdy build, the basket offers an easy reach for your soap and sponge within arms' length. Pair this bathroom accessory with your clawfoot bathtub to add a dash of convenient style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.