Zoro Homepage

8" Kitchen Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB3579BLBS

  • Zoro # G3941823


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3579BLBS
Zoro #
G3941823
UPC #
663370021237
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
7.5
Item Length (Inch)
10

Details

Finish
Brushed Nickel/Polished Brass
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Faucet Holes
2,4
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Handles Included
true
Kitchen Sprayer#
KBSPR8
Faucet Centers
8
Spray Diverter Item#
KBRP3571D
Share H&C Handle Item#
KBH3409BL
Hose Included
true
Drain Included
No
Pullout Spray
false
Handle Style
Lever
Item Weight (lbs)
3.75
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP521C
Sidespray
true
Collection
Vintage
Theme
Traditional

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Easily adaptable to any kitchen, the Vintage 8" Kitchen Faucet is prized for its easy-to-use single handle. Enjoy the strong and durable brass material and brushed nickel/polished brass finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.