Zoro Homepage

8" Kitchen Faucet W/ Brass Sprayer, Brushed Nickel

  • Mfr # KB3578BLBS

  • Zoro # G3939723


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3578BLBS
Zoro #
G3939723
UPC #
663370021220
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Width (Inch)
7.5
Item Length (Inch)
10

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Faucet Holes
2,4
Kitchen Sprayer#
KBSPR8
Handles Included
true
Theme
Traditional
Hose Included
true
Drain Included
No
Spout Flow Rate (GPM)
1.8
Sidespray
true
Pulldown Spray
false
Installation Type
Deck Mount
Spray Diverter Item#
KBRP3571D
Faucet Centers
8
Handle Style
Lever
Item Weight (lbs)
6.06
Collection
Vintage
Shared H&C Cartridge Item#
KBRP521C
Share H&C Handle Item#
KBH3408BL
Pullout Spray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Easily adaptable to any kitchen, the Vintage 8" Single Handle Kitchen Faucet with Sprayer is prized for its easy-to-use single handle. Enjoy the strong and durable brass material and brushed nickel finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.