Shop KINGSTON BRASS
See all product information
Create Account
8" Round Raindrop Brass Shower Head, Antique Brass
- Mfr # K324A3
- Zoro # G923925463
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Brushed Brass
Width
8 in
Height
3-15/16 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K324A3
- Zoro #
- G923925463
- UPC #
- 196507351124
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Color
- Brushed Brass
- Finish
- Antique Brass
- Flow Rate (GPM)
- 1.8
- Includes
- Shower Head
- Item
- Shower Heads
Dimensions
- Width
- 8 in
- Height
- 3-15/16 in
- Length
- 8 in
- Connection Size
- 1/2 in
Description
Rejuvenate your body with a vigorous shower experience that the Victorian brass shower head delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.