Zoro Homepage

8" S-Shape Shower Arm, Antique Brass

  • Mfr # K152A3

  • Zoro # G504245782


product price: $54.85
/ea

Key Features

Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
Includes
Shower Arm
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K152A3
Zoro #
G504245782
UPC #
663370115332
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.75

Details

Mounting Type
Wall Mount
Finish
Antique Brass
Material
Brass
Includes
Shower Arm
Color
Antique Brass
Features
High quality brass construction, 8-3/4" S shape shower arm, 1/2"-14 NPT connection, Height: 8-3/4", 85 degrees angle, Wall mount installation, Designed to provide extra height to your showerhead without costly plumbing work.
Weight
0.51

Description

Create a customized shower experience by matching this antique brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.