Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Sgl, Handle Pull Out Kitchen Washerless Cartridge, Chrome

  • Mfr # KB3891BL

  • Zoro # G3936564


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3891BL
Zoro #
G3936564
UPC #
663370035609
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
7.5
Item Length (Inch)
10.38

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Item
Pull-Out Kitchen Faucet
Kitchen Sprayer#
KH3001SP
Installation Type
Deck Mount
Pullout Spray
true
Hose Included
true
Item Weight (lbs)
5.18
Drain Included
No
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP521C
Theme
Traditional
Handle Style
Lever
Faucet Centers
8
Faucet Holes
1,3
Collection
Vintage
Handles Included
true
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KBH3401BL
Sidespray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. An excellent options for smaller kitchens, the angled spout and extendable hose reach provide an optimized use of space. Minimalist design along with a classic style help you tackle your tough messes with the Vintage Single-Handle Pull-Out Kitchen Faucet's two-function sprayer. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.