8" Shower Arm, Matte Black
- Mfr # K151A0
- Zoro # G823927000
product price:Â
$
59.95
/ea
Key Features
Color
Brushed Brass
Size
7-1/2" (L) x 1/2" (W) x 2-5/8" (H)
Length
7-1/2 in
Inlet (In.)
1/2 in
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K151A0
- Zoro #
- G823927000
- UPC #
- 196507334677
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed Brass
- Item
- Shower Arms and Flanges
- Inlet (In.)
- 1/2 in
- Mounting Type
- Wall Mount
- For Use With
- Shower Accessories
- Finish
- Matte Black
- Includes
- Shower Arm
- Material
- Brass
Dimensions
- Size
- 7-1/2" (L) x 1/2" (W) x 2-5/8" (H)
- Length
- 7-1/2 in
- Width (In.)
- 1/2 in
Description
This 8" brass showerarm will give you the extra projection to allow you to install an oversize showerhead. The sturdy brass and rust-resistant finish will provide long lasting performance. Flange and shower head sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.