Shop KINGSTON BRASS
See all product information
Create Account
8" Shower Arm with Round Flange, Polished Nickel
- Mfr # K208M6
- Zoro # G523926372
product price:Â
$
49.95
/ea
Key Features
Length
2 in
Inlet (In.)
1/2 in
Includes
Shower Flanges
Material
Brass
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K208M6
- Zoro #
- G523926372
- UPC #
- 196507411057
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Size
- 2" (L) x 2" (W) x 1/4" (H)
- Width (In.)
- 2 in
Details
- Item
- Shower Arms and Flanges
- Inlet (In.)
- 1/2 in
- Includes
- Shower Flanges
- Material
- Brass
- Finish
- Polished Nickel
- For Use With
- Shower Accessories
- Mounting Type
- Wall Mount
- Color
- Matte Black
Description
Create a customized shower experience by matching this polished nickel finish shower arm to a shower head of your choice. The sturdy stainless steel and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.