Zoro Homepage

8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KB1973AX

  • Zoro # G3926448


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1973AX
Zoro #
G3926448
UPC #
663370039829
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Height (Inch)
8.06
Item Length (Inch)
11

Details

Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Antique Brass
Number of Handles
2
Hot Handle Item#
KBH1793AXH
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Sidespray
false
Tee Item#
KBTEE1971
Installation Type
Widespread
Pop Up Rod Item#
KBPR1973
Handles Included
true
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Item Weight (lbs)
8.45
Spout Flange Item#
KBSF1973
Drain Included
Yes
Hose Included
false
Handle Style
Cross
Faucet Holes
3
Theme
Traditional
Cold Handle Item#
KBH1793AXC
Collection
Heritage

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.