Shop KINGSTON BRASS

8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS2967ZX
  • Zoro # G3921164

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2967ZX
Zoro #
G3921164
UPC #
663370535079
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
5.5
Max Deck Thickness
1.75
Item Height (Inch)
2.75

Details

Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Brass
Material
Brass
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Installation Type
Widespread
Pop Up Rod Item#
KSPR2967DL
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951
Theme
Modern
Collection
Millennium
Pulldown Spray
false
Pullout Spray
false
Sidespray
false
Item Weight (lbs)
6.62
Hot Handle Item#
KSH2967ZXH
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF2977
Handles Included
true
Faucet Holes
3
Cold Handle Item#
KSH2967ZXC
Handle Flange Item#
KSHF2967DL
Handle Style
Cross
Hose Included
false

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.