Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS2987AX

  • Zoro # G3909964


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2987AX
Zoro #
G3909964
UPC #
663370550256
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
11.5
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Length (Inch)
11.19

Details

Item
Widespread Bathroom Faucet
Finish
Brushed Brass
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Spout Flange Item#
KSSF2987
Drain Included
Yes
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR2987
Handle Flange Item#
KSHF2987
Handle Style
Cross
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
3
Cold Cartridge Item#
KSRPL2000CC
Pullout Spray
false
Tee Item#
KBTEE1971
Handles Included
true
Collection
Governor
Item Weight (lbs)
9.92
Sidespray
false
Hose Included
false
Pulldown Spray
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH1797AXC
Theme
Traditional
Hot Handle Item#
KBH1797AXH

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.