Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS2987PX

  • Zoro # G3908914


product price: $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2987PX
Zoro #
G3908914
UPC #
663370550270
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
11.5
Item Width (Inch)
6.31
Item Length (Inch)
10.56
Max Deck Thickness
1.25

Details

ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Brass
Material
Brass
Collection
Governor
Hot Handle Item#
KBH1607PXH
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2987
Pulldown Spray
false
Theme
Traditional
Sidespray
false
Pullout Spray
false
Spout Flange Item#
KSSF2987
Handles Included
true
Cold Handle Item#
KBH1607PXC
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
9.3
Faucet Holes
3
Drain Included
Yes
Tee Item#
KBTEE1971
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Widespread
Faucet Centers
8 to 16
Handle Flange Item#
KSHF2987
Handle Style
Cross
Hose Included
false

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.