Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB1978PKX

  • Zoro # G3940983


product price: $342.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1978PKX
Zoro #
G3940983
UPC #
663370378560
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2
Item Width (Inch)
6.5
Item Length (Inch)
8

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.