Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB1978PX

  • Zoro # G3913053


product price: $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1978PX
Zoro #
G3913053
UPC #
663370028892
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
8.06
Item Length (Inch)
11
Item Width (Inch)
6.5

Details

ADA Compliant
false
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
Finish
Brushed Nickel
Mounting Type
Deck Mount
Tee Item#
KBTEE1971
Pop Up Rod Item#
KBPR1978
Item Weight (lbs)
8.82
Faucet Holes
3
Cold Handle Item#
KBH1608PXC
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Spout Flange Item#
KBSF1978
Drain Included
Yes
Pullout Spray
false
Hot Handle Item#
KBH1608PXH
Faucet Centers
8 to 16
Collection
Heritage
Sidespray
false
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Handles Included
true
Hose Included
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.