Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB1978WLL

  • Zoro # G3922537


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1978WLL
Zoro #
G3922537
UPC #
663370433801
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Height (Inch)
2
Item Width (Inch)
6.5

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
2
Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Collection
Wilshire
Sidespray
false
Spout Flange Item#
KBSF1978
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3968WLL
Theme
Traditional
Drain Included
Yes
Tee Item#
KBTEE1971
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Installation Type
Widespread
Pullout Spray
false
Handle Style
Lever
Item Weight (lbs)
8.26
Pop Up Rod Item#
KSPR3968WLL
Faucet Holes
3
Faucet Centers
8 to 16

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.