Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB2968YL

  • Zoro # G3919186


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2968YL
Zoro #
G3919186
UPC #
663370324376
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Height (Inch)
2.31
Item Length (Inch)
5.75

Details

Finish
Brushed Nickel
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Faucet Holes
3
Hot Handle Item#
KBH628YLH
Faucet Centers
8 to 16
Handles Included
true
Handle Flange Item#
KBHF958
Item Weight (lbs)
5.62
Cold Handle Item#
KBH628YLC
Pop Up Rod Item#
KBPR958
Spout Flange Item#
KBSF968
Pullout Spray
false
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Collection
Yosemite
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Installation Type
Widespread
Handle Style
Lever
Sidespray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.