Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB3978BL

  • Zoro # G3926746


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3978BL
Zoro #
G3926746
UPC #
663370033513
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
Pop Up Rod Item#
KBPR958
Pullout Spray
false
Tee Item#
KBTE961
Hot Handle Item#
KBH3608BLH
Handle Flange Item#
KBHF958
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Collection
Vintage
Spout Flange Item#
KBSF968
Drain Included
Yes
Theme
Traditional
Sidespray
false
Item Weight (lbs)
6.01
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Handles Included
true
Faucet Holes
3
Cold Handle Item#
KBH3608BLC
Faucet Centers
8 to 16

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.