Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB7968AX

  • Zoro # G3921916


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass;ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7968AX
Zoro #
G3921916
UPC #
663370346828
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.5
Item Length (Inch)
5.38
Item Width (Inch)
4.25
Item Height (Inch)
2.25

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass;ABS
Finish
Brushed Nickel
Drain Included
Yes
Pullout Spray
false
Handles Included
true
Handle Flange Item#
KBHF958
Faucet Centers
8 to 16
Item Weight (lbs)
6.28
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Cold Handle Item#
KBH728AXC
Spout Flange Item#
KBSF968
Hot Handle Item#
KBH728AXH
Sidespray
false
Handle Style
Cross
Tee Item#
KSTEE7061
Pop Up Rod Item#
KBPRL958
Collection
Victorian
Theme
Traditional
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.