Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB7968FL

  • Zoro # G3938262


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;ABS
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7968FL
Zoro #
G3938262
UPC #
663370346880
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
4.25
Item Length (Inch)
5.38

Details

Material
Brass;ABS
Number of Handles
2
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Item
Widespread Bathroom Faucet
Handle Style
Lever
Item Weight (lbs)
6.28
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pullout Spray
false
Tee Item#
KSTEE7061
Sidespray
false
Pop Up Rod Item#
KBPRL958
Cold Handle Item#
KBH8628C
Hot Handle Item#
KBH8628H
Faucet Holes
3
Faucet Centers
8 to 16
Installation Type
Widespread
Handle Flange Item#
KBHF958
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF968
Collection
Royale
Theme
Traditional
Handles Included
true

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.