Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB7968KL

  • Zoro # G3923045


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass;ABS
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7968KL
Zoro #
G3923045
UPC #
663370346941
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Length (Inch)
5.38
Item Width (Inch)
4.25

Details

Number of Handles
2
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass;ABS
Finish
Brushed Nickel
Mounting Type
Deck Mount
Spout Flange Item#
KBSF968
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Handles Included
true
Drain Included
Yes
Sidespray
false
Faucet Holes
3
Item Weight (lbs)
6.28
Theme
Traditional
Pop Up Rod Item#
KBPRL958
Installation Type
Widespread
Handle Style
Lever
Cold Handle Item#
KBH2608KLC
Collection
Knight
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE7061
Hot Handle Item#
KBH2608KLH
Handle Flange Item#
KBHF958
Faucet Centers
8 to 16

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Knight 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.