Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB7968NDL

  • Zoro # G3932976


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;ABS
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7968NDL
Zoro #
G3932976
UPC #
663370346972
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.38
Item Width (Inch)
4.25
Item Height (Inch)
2.25

Details

Finish
Brushed Nickel
Material
Brass;ABS
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
ADA Compliant
true
Theme
Traditional
Sidespray
false
Item Weight (lbs)
6.28
Handles Included
true
Spout Flange Item#
KBSF8968NDL
Handle Flange Item#
KBHF8968NDL
Faucet Centers
8 to 16
Pullout Spray
false
Handle Style
Lever
Hot Handle Item#
KBH8968NDLH
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8968NDLC
Pop Up Rod Item#
FSCPR8968
Tee Item#
KSTEE7061
Collection
NuvoFusion
Drain Included
Yes

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.