Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB7968NFL

  • Zoro # G3942383


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;ABS
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7968NFL
Zoro #
G3942383
UPC #
663370347009
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
4.25
Item Length (Inch)
5.38

Details

Material
Brass;ABS
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Item
Widespread Bathroom Faucet
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8628NFLH
Cold Handle Item#
KBH8628NFLC
Faucet Holes
3
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPRL958
Faucet Centers
8 to 16
Sidespray
false
Handle Style
Lever
Handle Flange Item#
KBHF958
Pullout Spray
false
Item Weight (lbs)
6.28
Handles Included
true
Theme
Traditional
Spout Flange Item#
KBSF968
Collection
NuWave French
Tee Item#
KSTEE7061
Drain Included
Yes

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.