Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB7968YL

  • Zoro # G3942173


product price: $334.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;ABS
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7968YL
Zoro #
G3942173
UPC #
663370347092
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Item Length (Inch)
5.38
Item Height (Inch)
2.25

Details

ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;ABS
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Tee Item#
KSTEE7061
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Collection
Yosemite
Theme
Traditional
Spout Flange Item#
KBSF968
Installation Type
Widespread
Pullout Spray
false
Item Weight (lbs)
6.28
Faucet Holes
3
Hot Handle Item#
KBH628YLH
Sidespray
false
Handle Flange Item#
KBHF958
Drain Included
Yes
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPRL958
Cold Handle Item#
KBH628YLC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.