Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1998AX

  • Zoro # G3915485


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1998AX
Zoro #
G3915485
UPC #
663370076015
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Max Deck Thickness
1.5
Item Height (Inch)
2.13
Item Width (Inch)
6.5

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Sidespray
false
Handle Style
Cross
Pop Up Rod Item#
KSPR3958
Tee Item#
KSTEE2951
Drain Included
Yes
Installation Type
Widespread
Spout Flange Item#
KSSF1998
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Hot Handle Item#
KSH1168AXH
Handle Flange Item#
KSHF1998
Collection
Heritage
Handles Included
true
Pullout Spray
false
Cold Handle Item#
KSH1168AXC
Cold Cartridge Item#
KSRPL5000CC

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.