Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1998BEX

  • Zoro # G3911206


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1998BEX
Zoro #
G3911206
UPC #
663370435867
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.13
Item Width (Inch)
8.5
Item Length (Inch)
9

Details

Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Number of Handles
2
Finish
Brushed Nickel
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Drain Included
Yes
Cold Handle Item#
KSH285SNC
Hot Handle Item#
KSH285SNH
Installation Type
Widespread
Collection
Essex
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Handle Flange Item#
KSHF1998
Spout Flange Item#
KSSF1998
Item Weight (lbs)
6.62
Pop Up Rod Item#
KSPR3958
Tee Item#
KSTEE2951
Handle Style
Cross
Faucet Holes
3
Pullout Spray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.