Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1998PKL

  • Zoro # G3924244


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1998PKL
Zoro #
G3924244
UPC #
663370303760
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9
Item Width (Inch)
8.5
Item Height (Inch)
2.13

Details

Number of Handles
2
Finish
Brushed Nickel
Material
Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Sidespray
false
Faucet Holes
3
Handle Style
Lever
Installation Type
Widespread
Collection
Duchess
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR3958
Theme
Traditional
Handle Flange Item#
KSHF1998
Spout Flow Rate (GPM)
1.2
Handles Included
true
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH3958PKL
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Spout Flange Item#
KSSF1998
Pulldown Spray
false
Item Weight (lbs)
6.62

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.