Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1998TAL

  • Zoro # G3925057


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1998TAL
Zoro #
G3925057
UPC #
663370279126
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.13
Item Width (Inch)
8.5
Item Length (Inch)
9

Details

Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Finish
Brushed Nickel
Pullout Spray
false
Handle Style
Lever
Installation Type
Widespread
Theme
Traditional
Handle Flange Item#
KSHF1998
Spout Flange Item#
KSSF1998
Sidespray
false
Collection
Tudor
Tee Item#
KSTEE2951
Hot Handle Item#
KSH7618TALH
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH7618TALC
Drain Included
Yes
Handles Included
true
Faucet Holes
3
Pop Up Rod Item#
KSPR3958
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.62

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.