Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1998WLL

  • Zoro # G3915503


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1998WLL
Zoro #
G3915503
UPC #
663370323546
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.13
Item Width (Inch)
8.5
Item Length (Inch)
9

Details

Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
Collection
Wilshire
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.62
Drain Included
Yes
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF1998
Pop Up Rod Item#
KSPR3968WLL
Handle Style
Lever
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF1998
Installation Type
Widespread
Handles Included
true
Theme
Traditional
Sidespray
false
Share H&C Handle Item#
KSH3968WLL
Faucet Holes
3

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.